Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Turn/Tail Light, LED, Flange, Red
Mfr # M85417R-KIT
Zoro # G807167347
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Neoprene Gasket Attached, Patented Hybrid Series with Lightning Optics
- Product Type Stop Turn Tail and Back Up Light Kit
- Sub-Category Stop-Turn-Tail Lights
- Lighting Technology - Vehicle Lighting LED
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M85417R-KIT
- Zoro # G807167347
- UPC # 755183181359
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 5 1/2 in |
Overall Diameter | 5 1/2 in |
Overall Depth | 7/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 7/16 in, Current 0.2 A, 20 mA, Electrical Connection Wire Leads, PL-3 Female Connector, PL-3 Male Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- DONALDSON Hydraulic Filter Cartridge (P167183)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- ELECTRONIC SPECIALTIES Automotive Relay Tester (190)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU9)
- GROTE Three-Stud Replacement Lamp, LED, RH (53630)
- Maxxima Automotive Lighting