Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn Light, LED, Red, Round, 4 Dia
Mfr # M42100R
Zoro # G4208827
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42100R
- Zoro # G4208827
- UPC # 755183162440
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 3/4 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Height | 2" |
Diameter | 4" |
Overall Depth | 1 11/16 in |
Overall Diameter | 4 1/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 11/16 in, Current 230 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- SCOTTY 140 Kayak/SUP Transducer Mounting Arm f/Post Mounts (140)
- XANTREX Heart FDM-12-25 Remote Panel Battery Status & Freedom Inverter/Charger (84-2056-01)
- BANDO Rib Ace, 400J10 (400J10)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Round, Red (M42346R-KIT)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU6)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-3239-01 (11-3239-01)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies