Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn Light, LED, Red, Round, 4 Dia
Mfr # 3YXU6
Zoro # G4213115
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Red
- Current Drawn 50 mA
- Color Red
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # 3YXU6
- Zoro # G4213115
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 1 1/4 in |
Diameter - Vehicle Lighting | 4 in |
Height | 1-1/4" |
Diameter | 4" |
Overall Diameter | 4 in |
Overall Depth | 1 11/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 11/16 in, Current 230 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550588, FF/WS SPIN (P550588)
- WALKER EXHAUST EXHAUST FLANGE (31886)
- CURT Custom Wiring Connector, 56325 (56325)
- ANCRA CARGO 2" X 20' Vehicle Recovery Strap W/Sewn Loops (800-220)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia (M42344R)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU9)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- RACE SPORT 2.5X1In Green Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HG)
- Maxxima Automotive Lighting