Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red
Mfr # M63346R
Zoro # G4853265
original price:
$13.15
10% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 2 1/4 in
- Number of LEDs 6
- Mounting - Vehicle Lighting Grommet
- Standards I6S2T2, SAE J1395, SAE J1398, SAE J585E
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63346R
- Zoro # G4853265
- UPC # 755183166622
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Length - Vehicle Lighting | 6 3/8 in |
Width - Vehicle Lighting | 1 3/4 in |
Overall Width | 6 3/8 in |
Overall Height | 2 3/16 in |
Overall Depth | 1 5/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 5/8 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 10/bag (BLF-55)
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- LANG TOOLS Fuel Injection Pressure Tester with Schrader Adapters (TU-469)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Backup Light, Oval, White (M63350)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (3YXU9)
- GROTE Power Module, Red (51052)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies