Shop All Tail Lights, Back Up Lights & Accessories
This Product is Discontinued
Maxxima
Stop-Turn-Tail Lamp (Discontinued)
Mfr # M63320R
Zoro # G4847081
This Product is Discontinued
Key Features
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Lens Color - Vehicle Lighting Red
- Number of LEDs 9
- Material Polycarbonate
- Width - Vehicle Lighting 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63320R
- Zoro # G4847081
- UPC # 755183165311
- Country of Origin Korea, Republic of
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 13/16 in |
Height - Vehicle Lighting | 3 3/16 in |
Length - Vehicle Lighting | 7 13/16 in |
Overall Width | 7 13/16 in |
Overall Height | 3 5/16 in |
Overall Depth | 7 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Width 7 13/16 in, Overall Depth 7 13/16 in, Current 140 mA, Electrical Connection Wire Leads, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards I6S2T2, SAE J1395, SAE J1398, SAE J585E, Features Sealed Unit, Housing Material Polycarbonate, Lamp Life 100,000 hr, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.