Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop-Turn-Tail Lamp, LED, Round, Red
Mfr # M42346R-KIT
Zoro # G4862322
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Red
- Current Rating 130mA
- Diameter - Vehicle Lighting 4 5/16 in
- Sub-Category Stop-Turn-Tail Lights
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42346R-KIT
- Zoro # G4862322
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 4-3/10" |
Depth | 1-51/64" |
Overall Diameter | 4 1/4 in |
Overall Depth | 1 7/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Three-Stud Replacement LED Lamp (50920)
- SEACHOICE 90 Degree Stainless Steel Covered Thru-Hull (18581)
- A & I PRODUCTS Seat, Lawn Tractor, High Back 23" x18.5" x13" (A-GY20496)
- GATES Fhp Low Horse-Power V-Belt, 1190 (1190)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- OVERTIME 1157 Tail Light Bulb, Clear (OV1664859)
- Maxxima Automotive Lighting