Shop All Vehicle Bulbs & Lenses
Maxxima
Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W
Mfr # M84446WH
Zoro # G3367861
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Lens Color - Vehicle Lighting White
- Color White
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Width 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M84446WH
- Zoro # G3367861
- UPC # 755183174740
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 1-3/8" |
Length - Vehicle Lighting | 5 3/4 in |
Length | 5-3/4" |
Height - Vehicle Lighting | 1 1/2 in |
Width - Vehicle Lighting | 3/4 in |
Overall Width | 13/16 in |
Overall Height | 7/8 in |
Overall Length | 5 3/4 in |
Description
Interior Compartment Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 260 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 3/4 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 13/16 in, Overall Height 7/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- BUYERS PRODUCTS 2 Inch Knob For PTO Cables Plain 3/8-24 Thread. (65)
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- UWS Utility Chest Box Drawer, 38", TBC-38-DS (TBC-38-DS)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA (M844280B-CH)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- RACE SPORT Slim Design Led Clip-Mount Grille Lighting System (Amber) (RS-GRILL8001-A)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies