Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W
Mfr # MFL-200SY
Zoro # G3366863
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Lens Material Acrylic
- Lighting Technology - Vehicle Lighting LED
- Length - Vehicle Lighting 3 1/2 in
- Number of LEDs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MFL-200SY
- Zoro # G3366863
- UPC # 755183174788
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 2 3/4 in |
Height - Vehicle Lighting | 3 in |
Overall Width | 2 7/8 in |
Overall Height | 3 1/2 in |
Overall Depth | 2 11/16 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Not Included, Mount Type Bracket, Electrical Connection Wire Leads, Shape Rectangular, Number of Bulbs 6, Overall Height 3 1/2 in, Overall Width 2 7/8 in, Overall Depth 2 11/16 in, Housing Material Plastic, IP Rating IP67, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Current 0.4 A @ 24V, 0.8 A @ 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Pulley 275-450 (275-450)
- CAR DEALER DEPOT Wash Square - Gold 9" X 9" (990)
- ZEROSTART Starting Fluid Kit - 24V, 6Cc, Ez Mount (8203962)
- PETERSON Trailer Lite Kit Submers (V547)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341RYCL)
- MAXXIMA Back Up Lamp, Round, Grommet, White (M42324-A)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- MAXXIMA Back Up Lamp, 9 LED, Oval, 12.8V (M63347-KIT)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Red Lens 594 x 412 With Mounting Hardware (V452L)
- Maxxima Tail Lights, Back Up Lights & Accessories