Shop All Vehicle Bulbs & Lenses
Maxxima
Stop-Turn-Tail Lamp, 2" L x 6" W
Mfr # M84447
Zoro # G3367898
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Sub-Category Cargo Lights
- Color Black
- Lens Material Polycarbonate
- Number of LEDs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84447
- Zoro # G3367898
- UPC # 755183175280
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 6" |
Length - Vehicle Lighting | 5 3/4 in |
Length | 2" |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 3/4 in |
Overall Depth | 1 3/8 in |
Overall Width | 5 13/16 in |
Overall Height | 1 13/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 37 x 12.5 Georgia "Bulldog" Tire Cover (TCH1GA-DogBK)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- RACOR Repl Kit Wif Sensor Amplifier (RK30880E)
- DONALDSON Hydraulic Filter, Cartridge, P163903 (P163903)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- MAXXIMA LED Warning Light, Oval Thin, Amber, 6" (M63353Y)
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- ILC Replacement for American Optical Campbell Slit Lamp replacement light bulb lamp (CAMPBELL SLIT LAMP AMERICAN OPTICAL)
- Maxxima Vehicle Bulbs & Lenses