Shop All Automotive Fuses
Maxxima
Step Down Module, 24 to 12 VDC
Mfr # M50909
Zoro # G4856257
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 12/24V DC
- Lamp Capacity 1 A
- Features 1 yr Warranty
- Connector Type Blunt Cut Wires
- Current Rating 1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50909
- Zoro # G4856257
- UPC # 755183167162
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Step Down Module |
Voltage Rating | 12/24V DC |
Lamp Capacity | 1 A |
Features | 1 yr Warranty |
Connector Type | Blunt Cut Wires |
Current Rating | 1 A |
Compatible Product Type | LED Lighting |
Product Type | Step Down Module |
Number of Connectors | 3 |
Description
Step Down Module, Voltage Rating 12/24V DC, Flashes per Minute Not Applicable, Number of Connectors 3, Compatible Product Type LED Lighting, Connector Type Blunt Cut Wires, Current Rating 1 A, Features 1 yr Warranty, Product Type Step Down Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- LEVITON Receptacle (TCR15-W)
- GROTE Switch, 4 Screw, On/Off, 15A (82-2119)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- METRA ELECTRONICS ATC FUSE 30 AMP, PK 25 (ATC30-25)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- Maxxima Fuses