Shop All Automotive Back Up Alarms
Maxxima
Spot Light, 1-51/64" D, LED, Amber/Red
Mfr # M42361R/Y-A
Zoro # G8479077
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.8V DC
- Lamp Type LED
- Lens Color Clear
- Housing Color Silver
- Current Drawn 460 mA, 80 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42361R/Y-A
- Zoro # G8479077
- UPC # 755183173613
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Diameter | 4-1/2" |
Width | 4-1/2" |
Length | 4-1/2" |
Height | 4-1/2" |
Depth | 1-51/64" |
Overall Height | 4 1/2 in |
Overall Depth | 1 13/16 in |
Overall Width | 4 1/2 in |
Description
M42361R/Y-A, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 13/16 in, Current 460 mA, 80 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Pedestal, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Connector, Black, PK100 (61241)
- CLOYES 02-08 Chevrolet 2.0-2.2L Cam Sprocket, S850T (S850T)
- GROTE Submersible LED Kit, Square, Black/Red (65440-5)
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump & 2 Gallon Aluminum Reservoir (910140)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- ECCO SAFETY GROUP LED HEAD, RECTANGLE, AMBER/WHITE, 12-24V (3811AC)
- Maxxima Automotive Electrical