Shop All Automotive Back Up Alarms
Maxxima
Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA
Mfr # M42360R/Y-A
Zoro # G8479068
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lamp Type LED
- Voltage 12.8V DC
- Housing Color Silver
- Current Drawn 460 mA, 80 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42360R/Y-A
- Zoro # G8479068
- UPC # 755183173606
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Diameter | 4-1/2" |
Width | 4-1/2" |
Depth | 1-51/64" |
Height | 4-1/2" |
Length | 4-1/2" |
Overall Height | 4 1/2 in |
Overall Depth | 1 13/16 in |
Overall Width | 4 1/2 in |
Description
M42360R/Y-A, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 13/16 in, Current 460 mA, 80 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 236 L (MLS-3654-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- BUYERS PRODUCTS Triple Round Light Box Stainless Steel (LB6183SST)
- Maxxima Automotive Electrical