Shop All Automotive Back Up Alarms
Maxxima
Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H
Mfr # M42364Y/Y
Zoro # G8479250
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber, Red
- Lamp Type LED
- Voltage 12.8V DC
- Housing Color Silver
- Current Drawn 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42364Y/Y
- Zoro # G8479250
- UPC # 755183174603
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 13/16 in |
Overall Width | 4 1/2 in |
Description
M42364Y/Y, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 13/16 in, Current 460 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 236 L (MLS-3654-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363R/Y-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- Maxxima Automotive Back Up Alarms