Shop All Automotive Back Up Alarms
Maxxima
Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H
Mfr # M42363R/Y-A
Zoro # G8479180
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber, Red
- Voltage 12.8V DC
- Lamp Type LED
- Housing Color Silver
- Current Drawn 460 mA, 80 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42363R/Y-A
- Zoro # G8479180
- UPC # 755183173644
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 13/16 in |
Overall Width | 4 1/2 in |
Description
M42363R/Y-A, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 13/16 in, Current 460 mA, Electrical Connection 3 Wire, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YUKON GEAR & AXLE YUKON HEAVY DUTY DRIVESHAFT FOR 12-17 JK FRONT W/ A/T (YDS007)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA Light Strip, 51/64" D, 29/32" W, 1-13/32" H (M84423-B)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- ROADPRO Round Sealed Back-Up Light, w/3-Prong, 4" (RP4064W)
- Maxxima Automotive Electrical