Shop All Automotive Warning & Marker Lights
Maxxima
Side Turn/Side Marker, Oval, Amber
Mfr # M63122Y
Zoro # G8605816
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12.8VDC
- Lamp Type Led
- Includes Nut, Stud
- Sub-Category Turn Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63122Y
- Zoro # G8605816
- UPC # 755183170698
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-1/10" |
Length | 4-2/5" |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 4 1/2 in |
Depth | 1-2/5" |
Overall Height | 2 in |
Overall Depth | 1 3/8 in |
Overall Width | 4 3/8 in |
Description
Clearance Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 3/8 in, Standards SAE J592E, SAE J914, IP Rating IP67, SAE Lens Code E2, P2, P3, Series M63122 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Blunt Cut Wires, Housing Material Polycarbonate, Includes Nut, Stud, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- SEACHOICE 5-Flat To 7-Round Coil Cord Adaptor (51591)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- BENDIX Valve, Safety, Brake, St-4, 200 Psi, 1/4-18 Npt, 1 Hole (800155)
- MAXXIMA Clearance Marker Light, LED, Red, 30mA (M11201R)
- MAXXIMA Clearance Marker Light, Amber Clear, 40mA (M09350YCL)
- MAXXIMA LED Warning Light, Magnetic Mount, Red (SDL-35R)
- MAXXIMA Side Marker, Amber, 2-29/32 in. Depth (M63123Y)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Clearance Marker Light, Red, 2-1/2" Dia. (M16280R)
- ECCO Beacon, Red, 4" H (6465R-MG)
- Maxxima Automotive Warning & Marker Lights