Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Side Turn/Side Marker, 2-13/16" D, Oval
Mfr # M63121Y
Zoro # G4883615
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lamp Type Led
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63121Y
- Zoro # G4883615
- UPC # 755183165953
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 13/16 in |
Width - Vehicle Lighting | 2 3/16 in |
Length - Vehicle Lighting | 6 1/2 in |
Height | 2-13/64" |
Length | 6-13/32" |
Depth | 2-13/16" |
Overall Height | 2 13/16 in |
Overall Width | 2 3/16 in |
Overall Depth | 6 1/2 in |
Description
Side Turn/Side Marker, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 13/16 in, Overall Width 2 3/16 in, Overall Depth 6 1/2 in, Current 540 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 3 qt., 9-3/16", 7-1/2", 1-1/4" (32410)
- STANCO Steel Reflector Bowl 6 and 8 in. W (5580)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- BIMECC USA (Ta20N-1/2) 1 Pc Key Wrench Ta20-1/2 (91924)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- ECCO DIRECTIONAL, 6"OVAL, STTR-WCOMBO, PL3, SM, AW (ED3080AW)
- Maxxima Automotive Lighting