Shop All Grommets
Maxxima
Round Grommet, ID 4 in., Black
Mfr # M50400-B
Zoro # G8524932
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4-1/2 in
- Inside Dia. (In.) 4
- Material vinyl
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 4-1/2 in |
Inside Dia. (In.) | 4 |
Details
Item | Round Grommet |
Material | vinyl |
Finish | Black |
Description
Round Grommet, Outside Dia. (In.) 4-1/2 in, Inside Dia. (In.) 4, Vinyl, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin Mortise Lock Case Office w/front (ML2051 LL 626)
- X1 TOOLS R-139 Square O-Ring ID: 2 3/16, CS 3/32, OD 2 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R139x24)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- ZORO SELECT Rigid Door Stop, Zinc, Base Dia.: 1 in (1XNL4)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- MAXXIMA Grommet, Black, For Stock 45AF73, Vinyl (M50142)
- MAXXIMA Grommet, Chrome, 4" Dia. (M43253CH)
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- Maxxima Grommets