Shop All Grommets
Maxxima
Round Grommet, ID 2 In
Mfr # 3LXF8
Zoro # G4119945
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2-1/4
- Inside Dia. (In.) 2
- Material vinyl
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 2-1/4 |
Inside Dia. (In.) | 2 |
Details
Item | Round Grommet |
Material | vinyl |
Finish | Black |
Description
Round Grommet, Outside Dia. (In.) 2-1/4, Inside Dia. (In.) 2, Vinyl, Black, For Stock Number -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 8 in Center to Center Flat Black Finish (87130US19)
- ZORO SELECT Disc Springs, C(Light), 14x7.2x0.35mm, PK50 (M36303.147.0003)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- ZORO SELECT O-Ring Assortment, Buna N, 485 Pcs, 37 Szs (1RGZ3)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- MAXXIMA Grommet, Vinyl, Black, For Stock 45AF73 (M50141)
- MAXXIMA Grommet, Black, For Stock 45AF73, Vinyl (M50142)
- MAXXIMA Grommet, Chrome, 4" Dia. (M43253CH)
- CUSTOM ACCENTS Cable Grommet 2 in. Light Grey (PF2503)
- Maxxima Grommets