Shop All Job Site Lighting Parts
Maxxima
Rectuangular Lamp Grommet Cover
Mfr # M49705
Zoro # G4133832
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Type Plastic
- Width (In.) 4 3/4 in
- Finish Chrome
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M49705
- Zoro # G4133832
- UPC # 755183164093
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 6 in |
Width (In.) | 4 3/4 in |
Depth (In.) | 1 in |
Details
Type | Plastic |
Finish | Chrome |
Item | Rectangular Lamp Grommet Cover |
Provides | Coverage for Grommet |
Function | Decorative Coverage |
Description
Rectangular Lamp Grommet Cover, Plastic, Chrome, Depth (In.) 1 in, Length (In.) 6 in, Width (In.) 4 3/4 in, Scroll -, - Tubing, Connects -, Provides Coverage for Grommet, Decorative Coverage, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- ERICSON Guard Stringlights, Open Ended Polycarbo (214)
- FSI Power Pack, Black (F-SFLLPS-12V)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Antique Bronze (P8678-20)
- DONA MARIA Dona Maria Nopalitos, PK12 (38020)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- CRAFTSMAN VERSATRACK(TM) Large Hook (CMST82604VT)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- Maxxima Job Site Lighting Parts