Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Park/Turn Light, Amber, 2-13/64" H, Oval
Mfr # M63339Y
Zoro # G4847020
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Oval
- Voltage 12.8VDC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63339Y
- Zoro # G4847020
- UPC # 755183165250
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 6 3/8 in |
Height | 2-13/64" |
Length | 6-13/32" |
Depth | 1-41/64" |
Overall Height | 2 3/16 in |
Overall Depth | 1 11/16 in |
Overall Width | 6 3/8 in |
Description
Park/Turn Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 11/16 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- TIMKEN Tapered Roller Bearing Cup, 42584 (42584)
- RUBBERMASTER PLUS 25x8/9/10R12, 24x8R12 Radial Atv Tube With TR6 Valve (191440)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7577)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- MAXXIMA Stop Tail Turn Light, LED, Red, 340mA (M42120R)
- MAXXIMA Stop/Turn/Tail Light, Red, White, 0.4 A (M85801R)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- MAXXIMA Stop/Tail/Turn, Oval, Red (M63350R)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- DV8 OFFROAD JEEP JK OCTAGON LED TAIL LIGHT 07-18 WRANGLER JK (TLJK-02)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies