Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
Park/Front Turn, 15 LED, Rectangle, Amber
Mfr # M42213Y
Zoro # G4862243
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type PL-3 Connector
- Depth 4-1/5"
- Lighting Technology - Vehicle Lighting LED
- Number of Bulbs 15
- Height - Vehicle Lighting 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42213Y
- Zoro # G4862243
- UPC # 755183165021
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Depth | 4-1/5" |
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 5 1/4 in |
Length | 5-3/10" |
Width | 3-2/5" |
Overall Height | 3 3/8 in |
Overall Depth | 1 13/16 in |
Overall Width | 5 5/16 in |
Description
Park/Front Turn Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 5 5/16 in, Overall Depth 1 13/16 in, Current 190 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-140 (KN-140)
- MIDWEST FASTENER 3/16" x 5/16" x 1-7/8" Zinc Plated Steel Coarse Thread J Bolts 30PK (51041)
- ILC Replacement for Coleman 5327 Series replacement light bulb lamp (5327 SERIES COLEMAN)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Headlight, 1100 lm, 3-3/4" W, LED, Black (MHLE-07HILO)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322RCLDF)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- ECCO Replacement (EZ0000)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies