Shop All Automotive Warning & Marker Lights
Maxxima
Oval Clearance Marker P2/P3/PC Amber
Mfr # M17200Y
Zoro # G601109215
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vertical or Horizontal Mount
- Standards SAE J2042, SAE J592
- Rating PC
- Lighting Technology - Vehicle Lighting LED
- Lens Shape - Vehicle Lighting Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M17200Y
- Zoro # G601109215
- UPC # 755183180918
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 7/8 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Height | 1 13/16 in |
Height - Vehicle Lighting | 1 1/8 in |
Overall Width | 5 3/4 in |
Overall Depth | 1 1/8 in |
Description
Oval Clearance Marker P2/P3/PC Amber, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Width 5 3/4 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series M17200 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 250 mA, Electrical Connection Blunt Cut Wires, Features Vertical or Horizontal Mount, Housing Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- VDO Reed Switch Fuel Sender - 800mm - 240-33 Ohm (226-680)
- WALKER EXHAUST Exhaust Elbow, 41685 (41685)
- MAXXIMA Low Profile Courtesy Light, White Clear (M09410WCL)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- MAXXIMA Clearance Marker Light, Amber, 2" Dia. (M34260Y)
- MAXXIMA Clearance Marker Light, LED, Amber, 100mA (M11201Y)
- MAXXIMA Stop/Turn/Tail Light, Red, 1-13/32" D (M42221)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- Maxxima Automotive Lighting