Shop All Automotive Lighting Mounts & Brackets
Maxxima
Mounting Tape for M63350 Series
Mfr # M63350-TAPE
Zoro # G6142595
original price:
$4.83
7% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Color Red
- Housing Material Polycarbonate
- Mounting 2 Hole, Grommet and Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M63350-TAPE
- Zoro # G6142595
- UPC # 755183171350
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length | 6 1/2 in |
Depth | 1/100" |
Overall Height | 2 1/8 in |
Overall Length | 6 1/2 in |
Overall Width | 1/32 in |
Details
Item | Mounting Tape |
Lamp Type | Led |
Voltage | 12.8VDC |
Color | Red |
Housing Material | Polycarbonate |
Mounting | 2 Hole, Grommet and Tape |
Features | Ultra Thin |
Material | Plastic |
Power Source | (2) Female PL-3 |
Product Type | Mounting Tape |
Description
Mounting Tape, Product Type Mounting Tape, Color Red, Material Plastic, Overall Length 6 1/2 in, Overall Height 2 1/8 in, Overall Width 1/32 in, Compatible with Manufacturer Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Lens 4in Round w Lip Red (101-37092)
- BALDWIN FILTERS Inner Air Filter, 3-5/8 x 13-7/8 in. (PA2432)
- STAMPEDE 09-C FORD FLEX VP BUGSHIELD (2148-2)
- SATCO 75W JDR Halogen Light Bulb - Medium Base - Clear Finish (S3113)
- MAXXIMA Mounting Bracket, 1" L x 2" H x 1-19/64"W (M50919)
- MAXXIMA Work Light, LED, 1800 lm, Rectangular (MWL-32)
- MAXXIMA Mounting Bracket (M50116)
- BUYERS PRODUCTS Adjustable Plastic Mounting Feet For LED Modular Light Bars (3024646)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- BUYERS PRODUCTS Single Oval Stainless Steel DOT Light Bracket (LB1SS)
- GO RHINO 15-C CANYON/COLORADO MOUNTING BRACKETS (6942355)
- Maxxima Automotive Lighting