Shop All Job Site Lighting Parts
Maxxima
Mounting Gasket, 45/64 in D, 5-13/64 in. W
Mfr # M50140
Zoro # G4102491
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Type Gasket
- Provides Sealing Quality
- Function Ensures Secure Mounting
- Depth (In.) 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50140
- Zoro # G4102491
- UPC # 755183172852
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 5 in |
Depth (In.) | 45/64 in |
Width (In.) | 5 13/64 in |
Details
Type | Gasket |
Provides | Sealing Quality |
Function | Ensures Secure Mounting |
Item | Mounting Gasket |
Description
Mounting Gasket, Gasket, Depth (In.) 45/64 in, Length (In.) 5 in, Width (In.) 5 13/64 in, Provides Sealing Quality, Ensures Secure Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- ILC Replacement For EIKO 11428 (11428)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- ILC Replacement for Robertson Isl432t8120 (ISL432T8120 ROBERTSON)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-59-1850)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- POWERZONE ORHL500W03 Work Light, 1-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1002)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- Maxxima Job Site Lighting Parts