Shop All Automotive Lighting Mounts & Brackets
Maxxima
Mounting Bracket
Mfr # M50116
Zoro # G4853353
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- For Use With Mfr. No. M20372, M20373 Series
- Color Silver
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50116
- Zoro # G4853353
- UPC # 755183166585
- Country of Origin Taiwan, Province of China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Width | 4 in |
Height | 1 in |
Length | 1 in |
Overall Height | 1 in |
Overall Length | 1 in |
Overall Width | 4 in |
Details
Item | Mounting Bracket |
Lamp Type | Led |
Voltage | 12.8VDC |
For Use With | Mfr. No. M20372, M20373 Series |
Color | Silver |
Housing Material | Aluminum |
Mounting | Surface |
Material | polycarbonate |
Includes | Snap-On Black Bezel; Class 1 and Title 13 |
Power Source | Blunt Cut Leads |
Product Type | Mounting Bracket |
Description
Mounting Bracket, Product Type Mounting Bracket, Color Silver, Material Stainless Steel, Overall Length 1 in, Overall Height 1 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 1-1/2 x 1/8", HM14, Nitrile (12330)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- GROTE Vinyl Clamps, 1", PK100 (83-7036)
- LISLE Torx Tamperproof Bit, T-10, 1/4" Hex (26010)
- MAXXIMA Mounting Bracket, 1" L x 2" H x 1-19/64"W (M50919)
- MAXXIMA Work Light, LED, 1800 lm, Rectangular (MWL-32)
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- BUYERS PRODUCTS Forged Butt Hinge with 1/2 Inch Pin and Cotter - 3.38 x 5.38 Inch (B2426E)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1980)
- BACKRACK SPORT LIGHT BRACKETS (PR) (91005)
- KC HILITES LIGHT BRACKET ADAPTER TUBE CLAMP 1.5IN TO 2IN ROUND BAR(EACH) (7307)
- Maxxima Automotive Lighting