Shop All Automotive Lighting Mounts & Brackets
Maxxima
Mounting Bracket, 1" L x 2" H x 1-19/64"W
Mfr # M50919
Zoro # G3367782
original price:
$6.15
11% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 2 to 36VDC
- For Use With Mfr. No. MWL-50SP, MWL-57SP, MWL-05SP, MWL-07SP
- Color Silver
- Housing Material Powder Coated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50919
- Zoro # G3367782
- UPC # 755183175518
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Width | 1 19/64 in |
Length | 1 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 1 in |
Overall Width | 1 5/16 in |
Details
Item | Mounting Bracket |
Lamp Type | Led |
Voltage | 2 to 36VDC |
For Use With | Mfr. No. MWL-50SP, MWL-57SP, MWL-05SP, MWL-07SP |
Color | Silver |
Housing Material | Powder Coated Aluminum |
Mounting | 5/16 Diameter Bolt |
Material | Polycarbonate (Lens); Stainless Steel (Bolt, Bracket) |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP |
Compatible Manufacturer Part Number | MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP |
Compatible Manufacturer Model Number | MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP |
For Use with Mfr. Model Number | MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP |
For Use With Mfr. Model Number | MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP |
Description
Mounting Bracket, Product Type Mounting Bracket, Color Silver, Material Stainless Steel, Overall Length 1 in, Overall Height 2 in, Overall Width 1 5/16 in, Compatible with Manufacturer Model Number MWL-05SP, MWL-07SP, MWL-50SP, MWL-57SP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based (53G167)
- MOOG Hub Assembly, 515101 (515101)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 203025 (203025)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- MAXXIMA Work Light, LED, 1800 lm, Rectangular (MWL-32)
- MAXXIMA Mounting Tape for M63350 Series (M63350-TAPE)
- MAXXIMA Mounting Bracket (M50116)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 28 In., PR (1308105)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- GROTE Oval Lamp Mounting Bracket (43362)
- ZORO SELECT Door Hinge Pin / Bushing Kit, GMC, 7 Pc (10060)
- Maxxima Automotive Lighting Mounts & Brackets