Shop All Automotive Fuses
Maxxima
Main Harness, Adapter, Black, 6" L
Mfr # M50915
Zoro # G5778643
original price:
$35.24
37% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12.8
- Length 6 in
- Min. Wire Size 18 AWG
- Connector Type 3-Pin H4 Connector
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50915
- Zoro # G5778643
- UPC # 755183172296
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 6 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 18 AWG |
Wire Length | 36 in |
Overall Length | 6 in |
Wire Sizes Included | 18 AWG |
Details
Item | Load Equalizer Module |
Max. Voltage | 12.8 |
Connector Type | 3-Pin H4 Connector |
Color | Black |
Wire Type | Copper and Stranded |
Description/Special Features | Headlight Load Equalizer Module 36 in Lead for 7 in, 5 x 7 10 ohm, 50W Resistor Available for 12V DC Systems Where LED Headlight Low Beam Amp Draw Is Too Small |
Type | Adapter |
Voltage Rating | 12.8V DC |
Features | 10 Ohm, 50 W Resistor |
Compatible Product Type | Adapters |
Product Type | Load Equalizer |
Number of Wires | 3 |
Number of Connectors | 2 |
Wire Material | Copper |
Description
Load Equalizer Module, Product Type Load Equalizer, Connector Type 3-Pin H4 Connector, Number of Wires 3, Wire Length 36 in, Number of Connectors 2, Compatible Product Type Adapters, Wire Sizes Included 18 AWG, Color Black, Features 10 Ohm, 50 W Resistor, Overall Length 6 in, Voltage Rating 12.8V DC, Wire Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggl Switch 4A 2 Wire (61135)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- MAXXIMA Step Down Module, 24 to 12 VDC (M50909)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- ACDELCO Fuse-Mini 20 A, Atm20 (ATM20)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Black (6391102)
- DISCO Mini Blade Fuses 4 Amp Pink Type ATM PK5 (1733PK)
- DISCO Low Profile Mini Blade Fuses 20 Amp Ylw Type ATM PK5 (10833PK)
- BLUE SEA SYSTEMS Blue Sea Systems 5215-BSS AGC Fuse - 10 Amp, Pack of 5 (5215-BSS)
- Maxxima Automotive Fuses