Shop All Automotive Back Up Alarms
Maxxima
Magnetic Mounting, 1-1/2 in. D, 8 in. W
Mfr # MPWL-MAG30
Zoro # G4607946
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Magnetic
- Function Allows Maxxima MPWL-30 to Be Magnet Mounted
- Length (In.) 8 in
- Type Mounting Kit
- Depth (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MPWL-MAG30
- Zoro # G4607946
- UPC # 755183172586
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length (In.) | 8 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 8 in |
Details
Item | Magnetic Mounting |
Mounting | Magnetic |
Function | Allows Maxxima MPWL-30 to Be Magnet Mounted |
Type | Mounting Kit |
Finish | Black |
Description
Magnetic Mounting, Mounting Kit, Black, Depth (In.) 1 1/2 in, Length (In.) 8 in, Width (In.) 8 in, Allows Maxxima MPWL-30 to Be Magnet Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, MICRO-V, 6PJ822 K770 HVA (544908406)
- WEATHERTECH SunShade, TS0057 (TS0057)
- K-TOOL INTERNATIONAL Stainless Stl Magnetic Dish (KTI70999)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- MAXXIMA Cargo Light, Frosted, Rectangular (M844282-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- Maxxima Automotive Electrical