Shop All LED Strip Lights
Maxxima
Low Profile Strip Light
Mfr # M84453
Zoro # G800690347
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Material Plastic
- IP Rating IP68
- Voltage - Vehicle Lighting 12.8V DC
- Termination Type Blunt Cut Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M84453
- Zoro # G800690347
- UPC # 755183180062
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width - Vehicle Lighting | 29/32 in |
Length - Vehicle Lighting | 48 in |
Overall Length | 48 in |
Overall Height | 3/8 in |
Overall Width | 7/8 in |
Description
Low Profile Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,800 lm, Electrical Connection Blunt Cut Wires, Overall Length 48 in, Overall Width 7/8 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 2 A, Includes (2) Blunt Cut Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE CR6 Trim, Flat Black (CT6BB)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement For LIGHT BULB LAMP EG 36070 2PK (2PAK:WX-ESV3-2)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- MAXXIMA Low Profile Strip Light (M84450)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Low Profile Strip Light (M84452)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- LITHONIA LIGHTING LED Striplight, 81W, 11442 lm, 2-15/64" W (TZL1D L96 10000LM FST MVOLT 40K 80CRI WH)
- Maxxima LED Strip Lights