Shop All LED Strip Lights
Maxxima
Low Profile Strip Light
Mfr # M84452
Zoro # G700690355
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Blunt Cut Wires
- Lamp Type LED
- Shape Flat
- Lumens - Vehicle Lighting 1,400 lm
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84452
- Zoro # G700690355
- UPC # 755183180055
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length - Vehicle Lighting | 37 7/64 in |
Width - Vehicle Lighting | 29/32 in |
Overall Length | 37 1/8 in |
Overall Width | 7/8 in |
Overall Height | 3/8 in |
Description
Low Profile Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,400 lm, Electrical Connection Blunt Cut Wires, Overall Length 37 1/8 in, Overall Width 7/8 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.7 A, Includes (2) Blunt Cut Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- FEIT ELECTRIC UVC Wand, 280nm, 6W, 1"W, 11 17/20"H, Surface (UVC/WAND/6W/LED/18)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- MAXXIMA Low Profile Strip Light (M84451)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- MAXXIMA Low Profile Strip Light (M84453)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- Maxxima LED Strip Lights