Shop All LED Strip Lights
Maxxima
Low Profile Strip Light
Mfr # M84451
Zoro # G300690380
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color - Vehicle Lighting White
- Includes (2) Blunt Cut Wires
- Number of LEDs 72
- Material Type - Vehicle Lighting Rigid
- Lumens - Vehicle Lighting 900 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M84451
- Zoro # G300690380
- UPC # 755183180048
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length - Vehicle Lighting | 25 19/64 in |
Width - Vehicle Lighting | 29/32 in |
Overall Length | 25 5/16 in |
Overall Width | 7/8 in |
Overall Height | 3/8 in |
Description
Low Profile Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 900 lm, Electrical Connection Blunt Cut Wires, Overall Length 25 5/16 in, Overall Width 7/8 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.2 A, Includes (2) Blunt Cut Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- MAXXIMA Low Profile Strip Light (M84453)
- MAXXIMA Low Profile Strip Light (M84452)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- MAXXIMA Low Profile Strip Light (M84450)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- LITHONIA LIGHTING LED Striplight, 19 Watts, 24" L, 2-3/16" (ZL1N L24 2500LM FST MVOLT 40K 80CRI WH)
- Maxxima LED Strip Lights