Shop All LED Strip Lights
Maxxima
Low Profile Strip Light
Mfr # M84450
Zoro # G000690383
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Blunt Cut Wires
- Width - Vehicle Lighting 29/32 in
- Light Color White
- Current Rating 0.9 A
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M84450
- Zoro # G000690383
- UPC # 755183180031
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width - Vehicle Lighting | 29/32 in |
Length - Vehicle Lighting | 19 13/64 in |
Overall Width | 7/8 in |
Overall Height | 3/8 in |
Overall Length | 19 3/16 in |
Description
Low Profile Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 650 lm, Electrical Connection Blunt Cut Wires, Overall Length 19 3/16 in, Overall Width 7/8 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.9 A, Includes (2) Blunt Cut Wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vic-3s32-tp (VIC-3S32-TP ADVANCE)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 In. L, PK10 (9-08003B)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- MAXXIMA Low Profile Strip Light (M84452)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- MAXXIMA Low Profile Strip Light (M84451)
- MAXXIMA Low Profile Strip Light (M84453)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- Maxxima LED Strip Lights