Shop All Vehicle Bulbs & Lenses
Maxxima
Low Beam Headlight, LED, 4-13/64" D, Black
Mfr # VHL-4X6LO
Zoro # G8479138
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mechanical Aiming Pad
- Height - Vehicle Lighting 4 1/4 in
- Lens Color Clear
- Volt Bulb 12 to 24V
- Fits Car, Trailer, Truck, Van
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # VHL-4X6LO
- Zoro # G8479138
- UPC # 755183173545
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 3 3/4 in |
Overall Width | 6 5/8 in |
Overall Depth | 3 11/16 in |
Overall Height | 4 3/16 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 1, Overall Height 4 3/16 in, Overall Width 6 5/8 in, Overall Depth 3 11/16 in, Housing Material Polycarbonate, IP Rating IP67, Series Vionic Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Brake Actuator Assembly 12" x9" x2" (A-1860963M2)
- HONEYWELL Honeywell Home RTH111B1016-A Digital Non Prgmmbl Thermostat (RTH111B1016/A)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- X-TRA SEAL Tire Repair Patches, 3 in. Dia., PK20 (11-489)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 950mA (M84425-B)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Red (MLS-3654R)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- ILB GOLD Replacement For Chrysler Town & Country, 2006 Rear Side Marker Light, 10Pk (10PAK:WW-J3LK-2)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies