Shop All Automotive Warning & Marker Lights
Maxxima
Light, Red/White, 29/32 in. D, 41.50mA, LED
Mfr # M20384WCL
Zoro # G4102406
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Clear
- Voltage 12.8VDC
- Lighting Technology - Vehicle Lighting LED
- Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M20384WCL
- Zoro # G4102406
- UPC # 755183172531
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/2 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 1/2 in |
Length | 4-13/32" |
Depth | 29/32" |
Height | 1-1/2" |
Overall Height | 1 1/2 in |
Overall Depth | 1 in |
Overall Length | 4 1/2 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Lens Color Clear, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 1/2 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Interface MK3-USB (VE.Bus to USB) (ASS030140000)
- GROTE Clr/Mkr Lamp-Red-Economy-Retail Pack, 46882-5 (46882-5)
- DONALDSON Air Filter, Primary Radialseal, P527682 (P527682)
- BLUE SEA SYSTEMS 1732200 Mini OLED Ammeter - Blue (1732200)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- MAXXIMA Clearance Marker Light, Amber, 51/64" D (M30332Y)
- MAXXIMA Oval Marker P2/P3/PC Amber Clear (M17200YCL)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- HOPKINS LED LIGHT MNTNG RND AMBR (C1534AK6)
- Maxxima Automotive Lighting