Shop All Automotive Warning & Marker Lights
Maxxima
LED Warning Light, Magnetic Mount, Red
Mfr # SDL-35R
Zoro # G4863451
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Color Red
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # SDL-35R
- Zoro # G4863451
- UPC # 755183167827
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/2 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Height | 1-1/2" |
Diameter | 3-1/2" |
Overall Height | 1 1/2 in |
Overall Diameter | 3 in |
Battery Size | AAA |
Description
Warning Light, Light Type Flashing Beacon, Light Color Red, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Not Applicable, Overall Length Not Applicable, Overall Diameter 3 in, Overall Height 1 1/2 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- THEXTON MANUFACTURING TERMINAL RELEASE TOOL (TH49303A)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- MTD Wheel Assy 20X8 (634-0104-0931)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- MAXXIMA Side Turn/Side Marker, Oval, Amber (M63122Y)
- MAXXIMA Stop/Turn/Tail Light, Red, 3/4" D, 140mA (M42321R)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RCG-KIT)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-5/8 L (M72270R)
- Maxxima Automotive Lighting