Shop All Automotive Warning & Marker Lights
Maxxima
LED WARNING LIGHT AMBER
Mfr # SDL-50-A
Zoro # G4972457
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 3
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # SDL-50-A
- Zoro # G4972457
- UPC # 755183167742
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 13/32 in |
Length - Vehicle Lighting | 6 1/4 in |
Height | 1-13/32" |
Width | 4" |
Overall Height | 1 3/8 in |
Overall Length | 4 in |
Overall Depth | 6 5/16 in |
Battery Size | AA |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage Not Applicable, Overall Length 4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 6 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- MSD IGNITION COIL BRACKET GM VERTICAL STYL (82131)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34282)
- ILC Replacement For EDWARDS SIGNALING 50LMP20WH (WW-1B1Y-0)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332R)
- MAXXIMA LED Marker, Rectangular, White (M42206)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- KROWN Krown Phone Strobe Flasher (KM-PSF)
- Maxxima Automotive Lighting