Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
LED Red Oval Stop/Tail/Turn Lens
Mfr # M63348RDF-MH
Zoro # G700720519
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 3/16 in
- Width - Vehicle Lighting 6 3/8 in
- Length - Vehicle Lighting 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M63348RDF-MH
- Zoro # G700720519
- UPC # 755183180017
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 3/16 in |
Width - Vehicle Lighting | 6 3/8 in |
Length - Vehicle Lighting | 1 11/16 in |
Overall Height | 2 3/16 in |
Overall Depth | 1 11/16 in |
Overall Width | 6 3/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 11/16 in, Current 2.0 A, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- PROTO WR FILTER HD STRAP (JFF278)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- VELVAC Repl. Coil For 320178 (320132)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- RECON 08-14 F250/F350 SUPERDUTY SIDE MIRROR LENSES 2PC WHITE LED RUNNING LIG (264140WHBK)
- Maxxima Automotive Lighting