Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
LED Red 4" Round Stop/Tail/Turn
Mfr # M42358RDF-MH
Zoro # G000720530
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Diameter - Vehicle Lighting 4 1/4 in
- Mounting - Vehicle Lighting Grommet
- Wiring Connection - Vehicle Lighting Dry-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42358RDF-MH
- Zoro # G000720530
- UPC # 755183180291
- Country of Origin Korea, Republic of
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Diameter - Vehicle Lighting | 4 1/4 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 4 5/16 in, Current 2.0 A, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS DISC BRAKE PAD SPREADER (CV702)
- ILC Replacement for Perko 0374002clr replacement light bulb lamp (0374002CLR PERKO)
- BANDO Auto Serpentine Belt, 7Pk1330 (7PK1330)
- GATES Heavy-Duty Thermostat, 33578 (33578)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- POWEROPTIX C360 LED 4in P/T/C Light Amber (101-004261)
- Maxxima Turn Signal Lights, and Side Marker Lights