Shop All Automotive Work & Scene Lighting
Maxxima
LED Oval Work Light
Mfr # MWL-63
Zoro # G900720562
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Grommet
- Wiring Connection - Vehicle Lighting Dry Fit
- Light Output 550 lm
- Width - Vehicle Lighting 2 1/4 in
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MWL-63
- Zoro # G900720562
- UPC # 755183180451
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 2 1/4 in |
Length - Vehicle Lighting | 6 7/16 in |
Overall Height | 13/16 in |
Overall Width | 2 1/4 in |
Overall Depth | 13/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 13/16 in, Installation Type Permanent, Mount Type Grommet, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 13/16 in, Head Shape Oval, Overall Width 2 1/4 in, Electrical Connection Dry Fit Connector, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Multi-Function Taillight Converter Kit (59236)
- ECCO Beacon, Green, 4" H (6465G)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Single (HL15P-A)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- MAXXIMA Work Light, LED, 2600 lm, Rectangular (MWL-66)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- MAXXIMA Work Light (MWL-19-B)
- MAXXIMA Work Light, Square, Clear Lens, 1200 Lumens (MWL-30)
- MAXXIMA Work Light (MWL-20-A)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- Maxxima Automotive Work & Scene Lighting