Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Maxxima
LED Marker, Red, 13/32" D, 230mA, 230mA (Discontinued)
Mfr # M42206R
Zoro # G8479199
This Product is Discontinued
Key Features
- Mounting Surface
- Height 2-13/32"
- Width 4-39/64"
- Standards IST, J1395, J1398, J585e
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42206R
- Zoro # G8479199
- UPC # 755183170728
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-13/32" |
Width | 4-39/64" |
Length - Vehicle Lighting | 4 5/8 in |
Depth | 13/32" |
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1/2 in |
Description
Tail Light, Features Self Adhesive Option, Housing Material Polycarbonate, Includes Mounting Hardware, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.