Shop All Automotive Warning & Marker Lights
Maxxima
LED Marker, Rectangular, White
Mfr # M42206
Zoro # G405379890
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Includes Screws
- Sub-Category Courtesy Lights
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # M42206
- Zoro # G405379890
- UPC # 755183170070
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2-13/32" |
Width | 4-39/64" |
Depth | 13/32" |
Width - Vehicle Lighting | 1/2 in |
Length - Vehicle Lighting | 4 5/8 in |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 4 5/8 in |
Overall Depth | 3/8 in |
Description
Marker Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 4 5/8 in, Overall Depth 3/8 in, Current 230 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wheel Chock, Size 5537 (15337)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- CAR DEALER DEPOT Purple Haze Eco-Friendly Wheel Cleaner (767)
- VALTERRA F02-2028 Valterra Rotating Bayonet Hose Fitting - Bulk (F02-2028)
- MAXXIMA Clearance Light, LED, Rd, Grommet, Rnd, 2 Dia (M34260RCL)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (M16280RCL)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- MAXXIMA RED LED EMERGENCY FLASHER (SDL-52-A)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- Maxxima Automotive Warning & Marker Lights