Shop All Wire Connectors
Maxxima
LED Load Equalizer, 3-Pin
Mfr # M50905
Zoro # G4039847
original price:
$13.74
18% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red, White
- Max. Voltage 14
- Min. Wire Combination 3
- Max. Wire Combination 3
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M50905
- Zoro # G4039847
- UPC # 755183164215
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 15 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 18 AWG |
Length (Straight Wireway) | 15 in |
Overall Length | 15 in |
Wire Sizes Included | 18 AWG |
Wire Length | 15 in |
Details
Color | Black, Red, White |
Max. Voltage | 14 |
Min. Wire Combination | 3 |
Max. Wire Combination | 3 |
Connector Type | 3-Pin Connector |
Item | LED Load Equalizer |
Wire Type | PVC |
Type | Bare Leads Changed to Female |
Wire Material | PVC |
Product Type | LED Load Equalizer |
Compatible Product Type | Standard Incandescent Flasher Modules |
Number of Connectors | 1 |
Voltage Rating | 12.8V DC |
Number of Wires | 3 |
Description
LED Load Equalizer, Product Type LED Load Equalizer, Connector Type 3-Pin Connector, Number of Wires 3, Wire Length 15 in, Number of Connectors 1, Compatible Product Type Standard Incandescent Flasher Modules, Wire Sizes Included 18 AWG, Color Black, Red, White, Overall Length 15 in, Standards -, Voltage Rating 12.8V DC, Wire Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- MAXXIMA LED Connector, 3-Pin (M50900)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- Maxxima Wire Connectors