Shop All Turn Signal Lights, and Side Marker Lights
Maxxima
LED Light Stop/Tail/Turn/Backup
Mfr # M42222
Zoro # G500720535
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 6 13/16 in
- Width - Vehicle Lighting 5 13/16 in
- Length - Vehicle Lighting 3 1/8 in
- Mounting - Vehicle Lighting 3 Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M42222
- Zoro # G500720535
- UPC # 755183180383
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 6 13/16 in |
Width - Vehicle Lighting | 5 13/16 in |
Length - Vehicle Lighting | 3 1/8 in |
Overall Height | 6 13/16 in |
Overall Width | 5 13/16 in |
Overall Depth | 3 1/8 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 13/16 in, Overall Width 5 13/16 in, Overall Depth 3 1/8 in, Current 150 mA, 290 mA, Electrical Connection 5-Pin Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- PENNZOIL Pennz5QT 5W30 Motor Oil (550045208)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- MAXXIMA Clearance Marker, Round, Red (M09410R)
- MAXXIMA Headlight, 1100 lm, 3-29/32" W, LED, Black (MHLE-5X7HILO)
- MAXXIMA Stop/Turn/Tail Light, Oval, 1-45/64" W (M63348R-MH)
- MAXXIMA Park/Front Turn, 15 LED, Rectangle, Amber (M42213Y)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies