Shop All Vehicle Bulbs & Lenses
Maxxima
LED Light, 29/32 in. Depth, White, 670mA
Mfr # M844280B-CH
Zoro # G4102449
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Volt Bulb 12.8 V
- Width - Vehicle Lighting 1 in
- Diameter - Vehicle Lighting 3/4 in
- Fits Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M844280B-CH
- Zoro # G4102449
- UPC # 755183172425
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 3/4 in |
Width | 1-39/64" |
Length | 18-29/32" |
Depth | 29/32" |
Overall Length | 18 7/8 in |
Overall Height | 7/8 in |
Overall Width | 7/8 in |
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 600 lm, Electrical Connection Blunt Cut Wires, Overall Length 18 7/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 7/8 in, Overall Height 7/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Grommet, Standards Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-107 (604-107)
- BAYCO Multi-Function 37LED 12HR Night Stick (BYNSP-1236)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- MAXXIMA Low Beam Headlight, LED, 4" Diameter, Black (VHL-4X6DRL)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- MAXXIMA Cargo Light, 13/32 in. D, 36 Bulbs (M84443)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies