Shop All License Plate Lights
Maxxima
LED License Plate Light
Mfr # M25201L
Zoro # G300720438
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Clear
- Includes DOT FMVSS108 Compliant
- Housing Material Polycarbonate
- Features Snaps into Place
- Width - Vehicle Lighting 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M25201L
- Zoro # G300720438
- UPC # 755183180833
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 1 11/16 in |
Diameter - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/2 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Round, Overall Diameter 1 1/2 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Current 40 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bezel, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, Features Snaps into Place, Housing Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Bearing Splitter -Large (511)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- STANDARD IGNITION Brake Light Switch, SLS-27 (SLS-27)
- MAXXIMA LED License Plate Light (M25200L)
- MAXXIMA LED License Plate Light (M25100L)
- GROTE SuperNova LED License Lamp (60381)
- TECNIQ Blk Base Lic. Lamp Vert Plane Mnt (TQ L10-WB00-1)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Gray Bracket Mount, PL-10, 12V, Kit (15011-3)
- GROTE License Plate Lamp (60291)
- PETERSON MFG CO V438 License Plate Light- Silver (P6J-V438)
- Maxxima Automotive Lighting