Shop All License Plate Lights
Maxxima
LED License Plate Light
Mfr # M25200L
Zoro # G800720488
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Acrylic
- Fits Single Lamp
- Housing Material Stainless Steel
- Type LED License Plate
- Length - Vehicle Lighting 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M25200L
- Zoro # G800720488
- UPC # 755183180826
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Length - Vehicle Lighting | 57/64 in |
Width - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 1 3/16 in |
Overall Width | 2 1/2 in |
Overall Height | 1 1/4 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 2 1/2 in, Current 90 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, Housing Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- ILC Replacement for Allen Bradley 855t-l24 replacement light bulb lamp (855T-L24 ALLEN BRADLEY)
- AUTO VENTSHADE 11-15 SORENTO IN-CHANNEL VENTVISOR 4PC SMOKE (194187)
- MAXXIMA LED License Plate Light (M25100L)
- MAXXIMA LED License Plate Light (M25201L)
- GROTE 4in., Led Hook Up Lmp W/Flange, Mle Pin, 12 V (60631)
- PETERSON MANUFACTURING Peterson Manufacturing M436B Metal License Bracket With Light (M436B)
- PM COMPANY License Illuminator (V435)
- ABRAMS Surface Mount LED License Plate Light - Chrome (TLPL-SUM-C)
- PETERSON MFG CO V438 License Plate Light- Silver (P6J-V438)
- Maxxima Automotive Lighting