Shop All License Plate Lights
Maxxima
LED License Plate Light
Mfr # M25100L
Zoro # G300720476
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Volt Bulb 12.8 V DC
- Lens Color - Vehicle Lighting Clear
- Includes (2) Studs
- Fits Single Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # M25100L
- Zoro # G300720476
- UPC # 755183180819
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Width - Vehicle Lighting | 2 11/16 in |
Height - Vehicle Lighting | 2 51/64 in |
Length - Vehicle Lighting | 1 19/32 in |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 3/4 in, Overall Width 2 3/4 in, Current 70 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, Housing Color Black, Housing Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT237)
- SURTRACK AXLE Cv Axle Shaft, Vw-8044 (VW-8044)
- UWS 60" Single Topside Truck Tool Box, Aluminum (EC40021)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace # 2046103 (BP225)
- MAXXIMA LED License Plate Light (M25200L)
- MAXXIMA LED License Plate Light (M25201L)
- GROTE License Lamp (60001)
- PETERSON MANUFACTURING LICENSE BRACKET (V25900-09)
- ABRAMS Surface Mount LED License Plate Light - Gray (TLPL-SUM-G)
- GROTE LIGHTING LICENSE LAMP-GRAY DURAMOLD W/METAL BRKT (60081)
- GROTE Led License Lamp, 60711 (60711)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies