Shop All Headlamps, Headlights & Components
Maxxima
LED Head Lamp Low Beam
Mfr # MHLE-4X6LO-MH
Zoro # G500720474
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 4 3/16 in
- Width - Vehicle Lighting 6 19/32 in
- Length - Vehicle Lighting 3 25/64 in
- Wiring Connection - Vehicle Lighting H4 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MHLE-4X6LO-MH
- Zoro # G500720474
- UPC # 755183180932
- Country of Origin Taiwan, Province of China
- Category Headlamps, Headlights & Components
Dimensions
Height - Vehicle Lighting | 4 3/16 in |
Width - Vehicle Lighting | 6 19/32 in |
Length - Vehicle Lighting | 3 25/64 in |
Overall Height | 4 3/16 in |
Overall Width | 6 5/8 in |
Overall Depth | 3 3/8 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 3-Pin Connector, Shape Rectangular, Number of Bulbs 5, Overall Height 4 3/16 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Perfect Match Bumper (31005)
- GATES Classical Section Wrapped V-Belt, A36 (A36)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRWA1, Nitrile (12458)
- SOUTHCO Flexible T-Handle Latch Keeper (F7-537)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- SPEC-D TUNING Nissan Titan Projector Head Lights 04-15 (2LHP-TIT04G-SQ-RS)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies