Shop All Headlamps, Headlights & Components
Maxxima
LED Head Lamp High/Low Beam
Mfr # MHLE-07HILO-MH
Zoro # G700720489
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Diameter - Vehicle Lighting 7 in
- Wiring Connection - Vehicle Lighting H4 Connector
- Housing Material Polycarbonate
- Standards CMVSS 108, DOT Compliant, FMVSS 108, SAE J2650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxxima
- MFR # MHLE-07HILO-MH
- Zoro # G700720489
- UPC # 755183180963
- Country of Origin Taiwan, Province of China
- Category Headlamps, Headlights & Components
Dimensions
Diameter - Vehicle Lighting | 7 in |
Overall Diameter | 7 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 1/4 in |
Overall Height | 7 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 3-Pin Connector, Shape Round, Number of Bulbs 12, Overall Height 7 in, Overall Width 3 3/4 in, Overall Depth 3 1/4 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Perkins, 4236 Starter (4-236 STARTER)
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 18 in. (223364)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- AUTO VENTSHADE 10-18 RAM 2500/3500(19 CLASSIC)AEROSKIN HOODPROTECTOR-CHROME (622051)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- MAXXIMA LED Head Lamp Low Beam (MHLE-4X6LO-MH)
- MAXXIMA LED Head Lamp High Beam (MHLE-4X6HI-MH)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- TIGER LIGHTS 16W LED Headlight Conversion Kit 1.2 Amps, Watts 16 Off-Road Light; (TLHL-880)
- KENSUN Kensun UN-K-Bulbs-H4 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Bulbs; Bright White (UN-K-Bulbs-H4 LH-6K)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies