Shop All Headlamps, Headlights & Components
Maxxima
LED Head Lamp High Beam
Mfr # MHLE-4X6HI-MH
Zoro # G900720463
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 4 3/16 in
- Width - Vehicle Lighting 6 19/32 in
- Length - Vehicle Lighting 3 25/64 in
- Wiring Connection - Vehicle Lighting H4 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxxima
- MFR # MHLE-4X6HI-MH
- Zoro # G900720463
- UPC # 755183180949
- Country of Origin Taiwan, Province of China
- Category Headlamps, Headlights & Components
Dimensions
Height - Vehicle Lighting | 4 3/16 in |
Width - Vehicle Lighting | 6 19/32 in |
Length - Vehicle Lighting | 3 25/64 in |
Overall Width | 6 5/8 in |
Overall Depth | 3 3/8 in |
Overall Height | 4 3/16 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Vehicle Side Universal, Beam Type High Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 2-Pin Connector, Shape Rectangular, Number of Bulbs 5, Overall Height 4 3/16 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Polycarbonate, IP Rating IP67, Series MHLE Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK25 (TV-413-25)
- MICKEY THOMPSON 275/40R17 98W STREET COMP (90000001600)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- MAXXIMA LED Head Lamp Low Beam (MHLE-4X6LO-MH)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-07HILO-MH)
- SPYDER Black Euro Headlights for 2003-2005 Toyota 4Runner (S2Z-9023583)
- RIGID INDUSTRIES 5INX7IN HEADLIGHT SET/2 DRIVER/PASSENGER (55003)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies